HYDRAULIC FILTER - PRESSURE LINE FOR EPPENSTEINER 18500H20SLG000P
- Mfr # PMH146-8-20G-B
- Zoro # G122546889
product price:Â
$
151.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 18500H20SLG000P, EPPENSTEINER 18500H20XLG000P, FILTER-X XH02556, FILTREC DMD146E20B, HY-PRO HP146NL825MB, MAHLE 852146SM25, MAHLE 852146SMX25, MAIN FILTER MF0061340, PARKER G02961, SEPARATION TECHNOLOGIES ST1697, STAUFF LL155E20B, STAUFF LL15
Filter Media
MICROGLASS
Height
7.6
Micron Rating
20
OD Top
7.93
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH146-8-20G-B
- Zoro #
- G122546889
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 18500H20SLG000P, EPPENSTEINER 18500H20XLG000P, FILTER-X XH02556, FILTREC DMD146E20B, HY-PRO HP146NL825MB, MAHLE 852146SM25, MAHLE 852146SMX25, MAIN FILTER MF0061340, PARKER G02961, SEPARATION TECHNOLOGIES ST1697, STAUFF LL155E20B, STAUFF LL15
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- OD Top
- 7.93
- Collapse Pressure
- 305
- Beta Ratio 1
- 200/20
- ID Top
- 5.51
- ID Bottom
- 5.51
- OD Bottom
- 7.93
Dimensions
- Height
- 7.6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.