Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR EPPENSTEINER 185H3XLG000P
- Mfr # PMH149-3-3G-V
- Zoro # G922464789
product price:Â
$
40.15
/ea
Key Features
Height
2.75
Micron Rating
3
Filter Media
MICROGLASS
Collapse Pressure
435
OD Top
1.19
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH149-3-3G-V
- Zoro #
- G922464789
- UPC #
- -
- Country of Origin
- United States
- Micron Rating
- 3
- Filter Media
- MICROGLASS
- Collapse Pressure
- 435
- OD Top
- 1.19
- OD Bottom
- 1.19
- Beta Ratio 1
- 200/3
- ID Top
- 0.64
- Replaces OEM Part
- EPPENSTEINER 185H3SLG000P, EPPENSTEINER 185H3XLG000P, FILTER-X XH02566, FILTREC DMD149E03B, FILTREC DMD149E03V, HYDAC/HYCON 1269173, HYDAC/HYCON 2005D03BN, HYDAC/HYCON 2005D03BNV, HY-PRO HP40L33MB, MAHLE 852149PS3, MAHLE 852149SM3, MAHLE 852149SMX3, MAIN
Dimensions
- Height
- 2.75
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.