Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR EPPENSTEINER 188330G40E000P
- Mfr # PMH8515-10-40SS
- Zoro # G322532316
product price:Â
$
117.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
BALDWIN PT23020, EPPENSTEINER 188330G40E000P, FILTER-MART 060757, FILTER-X XH02405, FILTREC DMD0030B40B, HY-PRO HP800L1040W, INTERNORMEN 303580, INTERNORMEN 04PI833040G16EO, JURA FILTRATION SH84052, MAHLE PI8330DRG40, MAIN FILTER MF0061013, NATIONAL FILTE
Filter Media
304 SS WIRE
Height
10.04
Micron Rating
40
OD Bottom
3.32
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH8515-10-40SS
- Zoro #
- G322532316
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 10.04
Details
- Replaces OEM Part
- BALDWIN PT23020, EPPENSTEINER 188330G40E000P, FILTER-MART 060757, FILTER-X XH02405, FILTREC DMD0030B40B, HY-PRO HP800L1040W, INTERNORMEN 303580, INTERNORMEN 04PI833040G16EO, JURA FILTRATION SH84052, MAHLE PI8330DRG40, MAIN FILTER MF0061013, NATIONAL FILTE
- Filter Media
- 304 SS WIRE
- Micron Rating
- 40
- OD Bottom
- 3.32
- OD Top
- 3.32
- ID Top
- 1.88
- Collapse Pressure
- 435
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.