Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR EPPENSTEINER 188511G100E000P
- Mfr # PMH8505-9-100SS
- Zoro # G822471726
product price:Â
$
54.59
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 188511G100E000P, FILTER-X XH02362, FILTREC DMD0011B100B, HY-PRO HP300L10100W, INTERNORMEN 306489, INTERNORMEN 04PI8511100G16EO, MAHLE PI8511DRG100, MAIN FILTER MF0060927, NATIONAL FILTERS 106111151, NATIONAL FILTERS 131111127100SS, REXROTH 18
Filter Media
304 SS WIRE
Height
9.69
Micron Rating
100
ID Top
1.01
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH8505-9-100SS
- Zoro #
- G822471726
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9.69
Details
- Replaces OEM Part
- EPPENSTEINER 188511G100E000P, FILTER-X XH02362, FILTREC DMD0011B100B, HY-PRO HP300L10100W, INTERNORMEN 306489, INTERNORMEN 04PI8511100G16EO, MAHLE PI8511DRG100, MAIN FILTER MF0060927, NATIONAL FILTERS 106111151, NATIONAL FILTERS 131111127100SS, REXROTH 18
- Filter Media
- 304 SS WIRE
- Micron Rating
- 100
- ID Top
- 1.01
- OD Bottom
- 1.78
- OD Top
- 1.78
- Collapse Pressure
- 435
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.