Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR EPPENSTEINER 188545G100E000P
Mfr # PMH8515-15-100SS
Zoro # G822520882
product price:Â
$
133.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 188545G100E000P, FILTER-X XH02422, FILTREC DMD0045B100B, HYDAC/HYCON 1269162, HYDAC/HYCON 2450D100W, HY-PRO HP1200L15100W, IMEX IMM10082370, INTERNORMEN 306520, INTERNORMEN 04PI8545100G16EO, JURA FILTRATION SH84065, MAHLE PI8545DRG100, MAIN F
Filter Media
304 SS WIRE
Height
14.69
Micron Rating
100
Collapse Pressure
435
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH8515-15-100SS
- Zoro #
- G822520882
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 14.69
Details
- Replaces OEM Part
- EPPENSTEINER 188545G100E000P, FILTER-X XH02422, FILTREC DMD0045B100B, HYDAC/HYCON 1269162, HYDAC/HYCON 2450D100W, HY-PRO HP1200L15100W, IMEX IMM10082370, INTERNORMEN 306520, INTERNORMEN 04PI8545100G16EO, JURA FILTRATION SH84065, MAHLE PI8545DRG100, MAIN F
- Filter Media
- 304 SS WIRE
- Micron Rating
- 100
- Collapse Pressure
- 435
- OD Top
- 3.32
- ID Top
- 1.88
- OD Bottom
- 3.32