Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR EPPENSTEINER 20004G80C000P
- Mfr # PEP20004-3-74SS-HC-V
- Zoro # G822498655
product price:Â
$
118.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 20004G80C000P, FILTREC DVD20004W80B, FILTREC DVD20004W80V, MAIN FILTER MF0576560, MAIN FILTER MF0576561, REXROTH 20004G80C000M, REXROTH 20004G80C000V, WIX D18A80WV
Filter Media
304 SS WIRE
Height
3.27
Micron Rating
74
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP20004-3-74SS-HC-V
- Zoro #
- G822498655
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 20004G80C000P, FILTREC DVD20004W80B, FILTREC DVD20004W80V, MAIN FILTER MF0576560, MAIN FILTER MF0576561, REXROTH 20004G80C000M, REXROTH 20004G80C000V, WIX D18A80WV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 74
- Collapse Pressure
- 3045
- OD Bottom
- 1.77
- OD Top
- 1.77
- ID Top
- 0.95
Dimensions
- Height
- 3.27
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.