Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR EPPENSTEINER 20004H3SLC000P
- Mfr # PEP20004-3-3G-HC-V
- Zoro # G022536119
product price:Â
$
91.79
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 20004H3SLC000P, EPPENSTEINER 20004H3XLC000P, FILTREC DVD20004F03B, FILTREC DVD20004F03V, MAIN FILTER MF0576536, MAIN FILTER MF0576537, REXROTH 20004H3SLC000M, REXROTH 20004H3SLC000V, REXROTH 20004H3XLC000M, REXROTH 20004H3XLC000V, WIX D18A03F
Filter Media
MICROGLASS
Height
3.27
Micron Rating
3
OD Top
1.77
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP20004-3-3G-HC-V
- Zoro #
- G022536119
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3.27
Details
- Replaces OEM Part
- EPPENSTEINER 20004H3SLC000P, EPPENSTEINER 20004H3XLC000P, FILTREC DVD20004F03B, FILTREC DVD20004F03V, MAIN FILTER MF0576536, MAIN FILTER MF0576537, REXROTH 20004H3SLC000M, REXROTH 20004H3SLC000V, REXROTH 20004H3XLC000M, REXROTH 20004H3XLC000V, WIX D18A03F
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- OD Top
- 1.77
- Collapse Pressure
- 3045
- OD Bottom
- 1.77
- ID Top
- 0.95
- Beta Ratio 1
- 200/3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.