Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR EPPENSTEINER 20008H10XLA000P
- Mfr # PEP20004-6-10G-V
- Zoro # G622556760
product price:Â
$
54.19
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 20008H10SLA000P, EPPENSTEINER 20008H10XLA000P, FARO H369S10, FILTRATION GROUP E20008DN2010, FILTRATION GROUP E20008DN2010FPM, FILTREC DVD20008E10B, FILTREC DVD20008E10V, FILTREC WG369, HY-PRO HP43NL610MB, HY-PRO HP43NL610MV, MAIN FILTER MF057
Filter Media
MICROGLASS
Height
6.18
Micron Rating
10
OD Top
1.77
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP20004-6-10G-V
- Zoro #
- G622556760
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 20008H10SLA000P, EPPENSTEINER 20008H10XLA000P, FARO H369S10, FILTRATION GROUP E20008DN2010, FILTRATION GROUP E20008DN2010FPM, FILTREC DVD20008E10B, FILTREC DVD20008E10V, FILTREC WG369, HY-PRO HP43NL610MB, HY-PRO HP43NL610MV, MAIN FILTER MF057
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- OD Top
- 1.77
- Collapse Pressure
- 435
- Beta Ratio 1
- 200/13
- ID Top
- 0.95
- OD Bottom
- 1.77
Dimensions
- Height
- 6.18
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.