HYDRAULIC FILTER - PRESSURE LINE FOR EPPENSTEINER 20008H3SLC000P
- Mfr # PEP20004-6-3G-HC-V
- Zoro # G122505930
product price:Â
$
144.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 20008H3SLC000P, EPPENSTEINER 20008H3XLC000P, MAIN FILTER MF0576636, MAIN FILTER MF0576637, REXROTH 20008H3SLC000M, REXROTH 20008H3SLC000V, REXROTH 20008H3XLC000M, REXROTH 20008H3XLC000V, WIX D20A03FV
Filter Media
MICROGLASS
Height
6.18
Micron Rating
3
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP20004-6-3G-HC-V
- Zoro #
- G122505930
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 20008H3SLC000P, EPPENSTEINER 20008H3XLC000P, MAIN FILTER MF0576636, MAIN FILTER MF0576637, REXROTH 20008H3SLC000M, REXROTH 20008H3SLC000V, REXROTH 20008H3XLC000M, REXROTH 20008H3XLC000V, WIX D20A03FV
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- Collapse Pressure
- 3045
- OD Bottom
- 1.77
- ID Top
- 0.95
- Beta Ratio 1
- 200/3
- OD Top
- 1.77
Dimensions
- Height
- 6.18
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.