HYDRAULIC FILTER - PRESSURE LINE FOR EPPENSTEINER 20013H10XLA000V
- Mfr # PEP20004-10-10G-V
- Zoro # G422508747
product price:Â
$
58.95
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 20013H10SLA000P, EPPENSTEINER 20013H10SLA000V, EPPENSTEINER 20013H10XLA000P, EPPENSTEINER 20013H10XLA000V, FILTER-MART 052152, FILTRATION GROUP E20013DN2010, FILTRATION GROUP E20013DN2010FPM, FILTREC DVD20013E10B, FILTREC DVD20013E10V, HY-PRO
Filter Media
MICROGLASS
Height
9.72
Micron Rating
10
Collapse Pressure
435
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP20004-10-10G-V
- Zoro #
- G422508747
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9.72
Details
- Replaces OEM Part
- EPPENSTEINER 20013H10SLA000P, EPPENSTEINER 20013H10SLA000V, EPPENSTEINER 20013H10XLA000P, EPPENSTEINER 20013H10XLA000V, FILTER-MART 052152, FILTRATION GROUP E20013DN2010, FILTRATION GROUP E20013DN2010FPM, FILTREC DVD20013E10B, FILTREC DVD20013E10V, HY-PRO
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- Collapse Pressure
- 435
- Beta Ratio 1
- 200/13
- OD Bottom
- 1.77
- OD Top
- 1.77
- ID Top
- 0.95
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.