HYDRAULIC FILTER - PRESSURE LINE FOR EPPENSTEINER 20013H6XLC000P
- Mfr # PEP20004-10-5G-HC-V
- Zoro # G822533899
product price:Â
$
143.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 20013H6SLC000P, EPPENSTEINER 20013H6XLC000P, FILTREC DVD20013F05B, FILTREC DVD20013F05V, HY-PRO HP43HL106MB, HY-PRO HP43HL106MV, MAIN FILTER MF0576688, MAIN FILTER MF0576689, REXROTH 20013H6SLC000M, REXROTH 20013H6SLC000V, REXROTH 20013H6XLC0
Filter Media
MICROGLASS
Height
9.72
Micron Rating
5
Beta Ratio 1
200/4.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP20004-10-5G-HC-V
- Zoro #
- G822533899
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 20013H6SLC000P, EPPENSTEINER 20013H6XLC000P, FILTREC DVD20013F05B, FILTREC DVD20013F05V, HY-PRO HP43HL106MB, HY-PRO HP43HL106MV, MAIN FILTER MF0576688, MAIN FILTER MF0576689, REXROTH 20013H6SLC000M, REXROTH 20013H6SLC000V, REXROTH 20013H6XLC0
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- Beta Ratio 1
- 200/4.5
- Collapse Pressure
- 3045
- ID Top
- 0.95
- OD Top
- 1.77
- OD Bottom
- 1.77
Dimensions
- Height
- 9.72
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.