Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR EPPENSTEINER 20015G40A000P
- Mfr # PEP20015-7-40SS-V
- Zoro # G022476859
product price:Â
$
69.69
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 20015G40A000P, FILTRATION GROUP E20015DN3040, FILTRATION GROUP E20015DN3040FPM, FILTREC DVD20015B40B, FILTREC DVD20015B40V, MAIN FILTER MF0576722, MAIN FILTER MF0576723, REXROTH 20015G40A000M, REXROTH 20015G40A000V, WIX D22A40BV
Filter Media
304 SS WIRE
Height
6.89
Micron Rating
40
ID Top
1.35
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP20015-7-40SS-V
- Zoro #
- G022476859
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 6.89
Details
- Replaces OEM Part
- EPPENSTEINER 20015G40A000P, FILTRATION GROUP E20015DN3040, FILTRATION GROUP E20015DN3040FPM, FILTREC DVD20015B40B, FILTREC DVD20015B40V, MAIN FILTER MF0576722, MAIN FILTER MF0576723, REXROTH 20015G40A000M, REXROTH 20015G40A000V, WIX D22A40BV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 40
- ID Top
- 1.35
- Collapse Pressure
- 435
- OD Bottom
- 2.36
- OD Top
- 2.36
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.