HYDRAULIC FILTER - PRESSURE LINE FOR EPPENSTEINER 20015H10XLA000P
- Mfr # PEP20015-7-10G-V
- Zoro # G822479340
product price:Â
$
47.79
/ea
Key Features
Replaces OEM Part
DONALDSON P561349, EPPENSTEINER 20015H10SLA000P, EPPENSTEINER 20015H10XLA000P, FILTRATION GROUP E20015DN2010, FILTRATION GROUP E20015DN2010FPM, FILTREC DVD20015E10B, FILTREC DVD20015E10V, JURA FILTRATION SH67486, MAIN FILTER MF0576732, MAIN FILTER MF05767
Filter Media
MICROGLASS
Height
6.89
Micron Rating
10
ID Top
1.35
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP20015-7-10G-V
- Zoro #
- G822479340
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DONALDSON P561349, EPPENSTEINER 20015H10SLA000P, EPPENSTEINER 20015H10XLA000P, FILTRATION GROUP E20015DN2010, FILTRATION GROUP E20015DN2010FPM, FILTREC DVD20015E10B, FILTREC DVD20015E10V, JURA FILTRATION SH67486, MAIN FILTER MF0576732, MAIN FILTER MF05767
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- ID Top
- 1.35
- OD Top
- 2.36
- Beta Ratio 1
- 200/13
- Collapse Pressure
- 435
- OD Bottom
- 2.36
Dimensions
- Height
- 6.89
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.