HYDRAULIC FILTER - PRESSURE LINE FOR EPPENSTEINER 20018G10A000P
- Mfr # PEP20015-9-10SS-V
- Zoro # G022495898
product price:Â
$
107.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 20018G10A000P, FILTRATION GROUP E20018DN3010, FILTRATION GROUP E20018DN3010FPM, FILTREC DVD20018B10B, FILTREC DVD20018B10V, MAIN FILTER MF0576768, MAIN FILTER MF0576769, REXROTH 20018G10A000M, REXROTH 20018G10A000V, WIX D23A10BV
Filter Media
304 SS WIRE
Height
8.86
Micron Rating
10
ID Top
1.35
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP20015-9-10SS-V
- Zoro #
- G022495898
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 8.86
Details
- Replaces OEM Part
- EPPENSTEINER 20018G10A000P, FILTRATION GROUP E20018DN3010, FILTRATION GROUP E20018DN3010FPM, FILTREC DVD20018B10B, FILTREC DVD20018B10V, MAIN FILTER MF0576768, MAIN FILTER MF0576769, REXROTH 20018G10A000M, REXROTH 20018G10A000V, WIX D23A10BV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 10
- ID Top
- 1.35
- OD Top
- 2.36
- Collapse Pressure
- 435
- OD Bottom
- 2.36
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.