Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR EPPENSTEINER 20018H3SLA000P
- Mfr # PEP20015-9-3G-V
- Zoro # G022493771
product price:Â
$
57.39
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 20018H3SLA000P, EPPENSTEINER 20018H3XLA000P, FILTRATION GROUP E20018DN2003, FILTRATION GROUP E20018DN2003FPM, FILTREC DVD20018E03B, FILTREC DVD20018E03V, MAIN FILTER MF0576778, MAIN FILTER MF0576779, REXROTH 20018H3SLA000M, REXROTH 20018H3SLA
Filter Media
MICROGLASS
Height
8.86
Micron Rating
3
OD Bottom
2.36
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP20015-9-3G-V
- Zoro #
- G022493771
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 8.86
Details
- Replaces OEM Part
- EPPENSTEINER 20018H3SLA000P, EPPENSTEINER 20018H3XLA000P, FILTRATION GROUP E20018DN2003, FILTRATION GROUP E20018DN2003FPM, FILTREC DVD20018E03B, FILTREC DVD20018E03V, MAIN FILTER MF0576778, MAIN FILTER MF0576779, REXROTH 20018H3SLA000M, REXROTH 20018H3SLA
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- OD Bottom
- 2.36
- OD Top
- 2.36
- Collapse Pressure
- 435
- ID Top
- 1.35
- Beta Ratio 1
- 200/3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.