Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR EPPENSTEINER 20020G80A000P
- Mfr # PEP20020-6-80SS-V
- Zoro # G522499723
product price:Â
$
97.55
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 20020G80A000P, FILTREC DVD20020B80B, FILTREC DVD20020B80V, MAIN FILTER MF0576826, MAIN FILTER MF0576827, REXROTH 20020G80A000M, REXROTH 20020G80A000V, WIX D24A80BV
Filter Media
304 SS WIRE
Height
6.18
Micron Rating
80
OD Bottom
3.15
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP20020-6-80SS-V
- Zoro #
- G522499723
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 6.18
Details
- Replaces OEM Part
- EPPENSTEINER 20020G80A000P, FILTREC DVD20020B80B, FILTREC DVD20020B80V, MAIN FILTER MF0576826, MAIN FILTER MF0576827, REXROTH 20020G80A000M, REXROTH 20020G80A000V, WIX D24A80BV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 80
- OD Bottom
- 3.15
- ID Top
- 1.66
- OD Top
- 3.15
- Collapse Pressure
- 435
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.