Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR EPPENSTEINER 20020H3SLC000P
- Mfr # PEP20020-6-3G-HC-V
- Zoro # G122533919
product price:Â
$
170.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 20020H3SLC000P, EPPENSTEINER 20020H3XLC000P, FILTREC DVD20020F03B, FILTREC DVD20020F03V, HY-PRO HP67HL63MB, HY-PRO HP67HL63MV, MAIN FILTER MF0576836, MAIN FILTER MF0576837, REXROTH 20020H3SLC000M, REXROTH 20020H3SLC000V, REXROTH 20020H3XLC000
Filter Media
MICROGLASS
Height
6.18
Micron Rating
3
OD Bottom
3.07
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP20020-6-3G-HC-V
- Zoro #
- G122533919
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 6.18
Details
- Replaces OEM Part
- EPPENSTEINER 20020H3SLC000P, EPPENSTEINER 20020H3XLC000P, FILTREC DVD20020F03B, FILTREC DVD20020F03V, HY-PRO HP67HL63MB, HY-PRO HP67HL63MV, MAIN FILTER MF0576836, MAIN FILTER MF0576837, REXROTH 20020H3SLC000M, REXROTH 20020H3SLC000V, REXROTH 20020H3XLC000
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- OD Bottom
- 3.07
- ID Top
- 1.66
- Collapse Pressure
- 3045
- Beta Ratio 1
- 200/3
- OD Top
- 3.07
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.