HYDRAULIC FILTER - PRESSURE LINE FOR EPPENSTEINER 20030G100C000P
- Mfr # PEP20020-10-100SS-HC-V
- Zoro # G022558319
product price:Â
$
200.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 20030G100C000P, FILTREC DVD20030W100B, FILTREC DVD20030W100V, HY-PRO HP67HL10100WB, HY-PRO HP67HL10100WV, MAIN FILTER MF0576900, MAIN FILTER MF0576901, REXROTH 20030G100C000M, REXROTH 20030G100C000V, WIX D25A100WV
Filter Media
304 SS WIRE
Height
9.76
Micron Rating
100
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP20020-10-100SS-HC-V
- Zoro #
- G022558319
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 20030G100C000P, FILTREC DVD20030W100B, FILTREC DVD20030W100V, HY-PRO HP67HL10100WB, HY-PRO HP67HL10100WV, MAIN FILTER MF0576900, MAIN FILTER MF0576901, REXROTH 20030G100C000M, REXROTH 20030G100C000V, WIX D25A100WV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 100
- Collapse Pressure
- 3045
- ID Top
- 1.66
- OD Top
- 3.07
- OD Bottom
- 3.07
Dimensions
- Height
- 9.76
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.