Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR EPPENSTEINER 20030H20SLA000P
- Mfr # PEP20020-10-20G-V
- Zoro # G822486850
product price:Â
$
62.15
/ea
Key Features
Replaces OEM Part
DINGBRO DXX9843, DONALDSON P561364, EPPENSTEINER 20030H20SLA000P, EPPENSTEINER 20030H20XLA000P, FILTRATION GROUP E20030DN2025, FILTRATION GROUP E20030DN2025FPM, FILTREC DVD20030E20B, FILTREC DVD20030E20V, FILTREC WG394, HY-PRO HP67NL1025MB, HY-PRO HP67NL1
Filter Media
MICROGLASS
Height
9.76
Micron Rating
20
ID Top
1.66
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP20020-10-20G-V
- Zoro #
- G822486850
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DINGBRO DXX9843, DONALDSON P561364, EPPENSTEINER 20030H20SLA000P, EPPENSTEINER 20030H20XLA000P, FILTRATION GROUP E20030DN2025, FILTRATION GROUP E20030DN2025FPM, FILTREC DVD20030E20B, FILTREC DVD20030E20V, FILTREC WG394, HY-PRO HP67NL1025MB, HY-PRO HP67NL1
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- ID Top
- 1.66
- Beta Ratio 1
- 200/20
- Collapse Pressure
- 435
- OD Bottom
- 3.15
- OD Top
- 3.15
Dimensions
- Height
- 9.76
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.