Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR EPPENSTEINER 20030H20XLC000P
- Mfr # PEP20020-10-20G-HC-V
- Zoro # G722550569
product price:Â
$
187.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 20030H20SLC000P, EPPENSTEINER 20030H20XLC000P, FILTRATION GROUP E20030DH2025, FILTREC DVD20030F20B, FILTREC DVD20030F20V, HY-PRO HP67HL1025MB, HY-PRO HP67HL1025MV, MAIN FILTER MF0576892, MAIN FILTER MF0576893, REXROTH 20030H20SLC000M, REXROTH
Filter Media
MICROGLASS
Height
9.76
Micron Rating
20
ID Top
1.66
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP20020-10-20G-HC-V
- Zoro #
- G722550569
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 20030H20SLC000P, EPPENSTEINER 20030H20XLC000P, FILTRATION GROUP E20030DH2025, FILTREC DVD20030F20B, FILTREC DVD20030F20V, HY-PRO HP67HL1025MB, HY-PRO HP67HL1025MV, MAIN FILTER MF0576892, MAIN FILTER MF0576893, REXROTH 20030H20SLC000M, REXROTH
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- ID Top
- 1.66
- OD Bottom
- 3.07
- Beta Ratio 1
- 200/20
- Collapse Pressure
- 3045
- OD Top
- 3.07
Dimensions
- Height
- 9.76
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.