Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR EPPENSTEINER 20030H6XLA000P
- Mfr # PEP20020-10-5G-V
- Zoro # G522523268
product price:Â
$
65.35
/ea
Key Features
Replaces OEM Part
DONALDSON P561367, EPPENSTEINER 20030H6SLA000P, EPPENSTEINER 20030H6XLA000P, FILTRATION GROUP E20030DN2006, FILTRATION GROUP E20030DN2006FPM, FILTREC DVD20030E05B, FILTREC DVD20030E05V, HY-PRO HP67NL106MB, HY-PRO HP67NL106MV, MAHLE 70522591, MAIN FILTER M
Filter Media
MICROGLASS
Height
9.76
Micron Rating
5
Beta Ratio 1
200/4.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP20020-10-5G-V
- Zoro #
- G522523268
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DONALDSON P561367, EPPENSTEINER 20030H6SLA000P, EPPENSTEINER 20030H6XLA000P, FILTRATION GROUP E20030DN2006, FILTRATION GROUP E20030DN2006FPM, FILTREC DVD20030E05B, FILTREC DVD20030E05V, HY-PRO HP67NL106MB, HY-PRO HP67NL106MV, MAHLE 70522591, MAIN FILTER M
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- Beta Ratio 1
- 200/4.5
- Collapse Pressure
- 435
- ID Top
- 1.66
- OD Top
- 3.15
- OD Bottom
- 3.15
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.