Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR EPPENSTEINER 20045H3SLC000P
- Mfr # PEP20020-16-3G-HC-V
- Zoro # G322554295
product price:Â
$
217.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 20045H3SLC000P, EPPENSTEINER 20045H3XLC000P, FILTREC DVD20045F03B, FILTREC DVD20045F03V, HY-PRO HP67HL153MB, HY-PRO HP67HL153MV, MAIN FILTER MF0576936, MAIN FILTER MF0576937, REXROTH 20045H3SLC000M, REXROTH 20045H3SLC000V, REXROTH 20045H3XLC0
Filter Media
MICROGLASS
Height
15.67
Micron Rating
3
Beta Ratio 1
200/3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP20020-16-3G-HC-V
- Zoro #
- G322554295
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 20045H3SLC000P, EPPENSTEINER 20045H3XLC000P, FILTREC DVD20045F03B, FILTREC DVD20045F03V, HY-PRO HP67HL153MB, HY-PRO HP67HL153MV, MAIN FILTER MF0576936, MAIN FILTER MF0576937, REXROTH 20045H3SLC000M, REXROTH 20045H3SLC000V, REXROTH 20045H3XLC0
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- Beta Ratio 1
- 200/3
- OD Top
- 3.07
- Collapse Pressure
- 3045
- OD Bottom
- 3.07
- ID Top
- 1.66
Dimensions
- Height
- 15.67
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.