HYDRAULIC FILTER - PRESSURE LINE FOR EPPENSTEINER 20160G25A000P
- Mfr # PEP20400-6-25SS-V
- Zoro # G822505360
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 20160G25A000P, FILTREC XD160T25A, FILTREC XD160T25AV, HYDAC/HYCON 0160DN025WHC, HYDAC/HYCON 0160DN025WHCV, HY-PRO HP32NL625WB, HY-PRO HP32NL625WV, JURA FILTRATION SH75217, MAHLE PI35016DN, MAHLE PI35016DNDRG25, MAIN FILTER MF0066445, MAIN FIL
Filter Media
304 SS WIRE
Height
6.18
Micron Rating
25
ID Top
1.59
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP20400-6-25SS-V
- Zoro #
- G822505360
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 6.18
Details
- Replaces OEM Part
- EPPENSTEINER 20160G25A000P, FILTREC XD160T25A, FILTREC XD160T25AV, HYDAC/HYCON 0160DN025WHC, HYDAC/HYCON 0160DN025WHCV, HY-PRO HP32NL625WB, HY-PRO HP32NL625WV, JURA FILTRATION SH75217, MAHLE PI35016DN, MAHLE PI35016DNDRG25, MAIN FILTER MF0066445, MAIN FIL
- Filter Media
- 304 SS WIRE
- Micron Rating
- 25
- ID Top
- 1.59
- OD Top
- 3.15
- OD Bottom
- 3.15
- Collapse Pressure
- 305
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.