Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR EPPENSTEINER 20160P10A000P
- Mfr # PEP20400-6-10P-V
- Zoro # G522467838
product price:Â
$
37.15
/ea
Sold in multiples of 2 for
$74.30
Key Features
Replaces OEM Part
EPPENSTEINER 20160P10A000P, FILTREC XD160C10A, FILTREC XD160C10AV, MAHLE PI13016DN, MAHLE PI13016DNMIC10, MAIN FILTER MF0066434, MAIN FILTER MF0578620, NATIONAL FILTERS 131111188, REXROTH 20160P10A000M, REXROTH 20160P10A000V, STAUFF NL160K10B, STAUFF NL16
Filter Media
PAPER
Height
6.18
Micron Rating
10
OD Bottom
3.15
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP20400-6-10P-V
- Zoro #
- G522467838
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 20160P10A000P, FILTREC XD160C10A, FILTREC XD160C10AV, MAHLE PI13016DN, MAHLE PI13016DNMIC10, MAIN FILTER MF0066434, MAIN FILTER MF0578620, NATIONAL FILTERS 131111188, REXROTH 20160P10A000M, REXROTH 20160P10A000V, STAUFF NL160K10B, STAUFF NL16
- Filter Media
- PAPER
- Micron Rating
- 10
- OD Bottom
- 3.15
- ID Top
- 1.59
- OD Top
- 3.15
- Beta Ratio 1
- 2/10/2026
- Collapse Pressure
- 305
Dimensions
- Height
- 6.18
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.