HYDRAULIC FILTER - PRESSURE LINE FOR EPPENSTEINER 20630H10XLB000P
- Mfr # PEP21000-16-10G-HC-V
- Zoro # G322518174
product price:Â
$
283.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 20630H10SLB000P, EPPENSTEINER 20630H10XLB000P, FILTREC XD630G10B, FILTREC XD630G10BV, HYDAC/HYCON 0630DN010BHHC, HYDAC/HYCON 0630DN010BHHCV, HY-PRO HP77HL1610MB, HY-PRO HP77HL1610MV, MAHLE PI73063DN, MAHLE PI73063DNPSVST10, MAIN FILTER MF0066
Filter Media
MICROGLASS
Height
15.75
Micron Rating
10
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP21000-16-10G-HC-V
- Zoro #
- G322518174
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 15.75
Details
- Replaces OEM Part
- EPPENSTEINER 20630H10SLB000P, EPPENSTEINER 20630H10XLB000P, FILTREC XD630G10B, FILTREC XD630G10BV, HYDAC/HYCON 0630DN010BHHC, HYDAC/HYCON 0630DN010BHHCV, HY-PRO HP77HL1610MB, HY-PRO HP77HL1610MV, MAHLE PI73063DN, MAHLE PI73063DNPSVST10, MAIN FILTER MF0066
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- Collapse Pressure
- 3045
- Beta Ratio 1
- 200/13
- OD Bottom
- 3.94
- OD Top
- 3.94
- ID Top
- 2.37
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.