HYDRAULIC FILTER - PRESSURE LINE FOR EPPENSTEINER 21000H10XLB000P

  • Mfr # PEP21000-25-10G-HC-V

  • Zoro # G222547212


product price:  $312.99
/ea
Free Shipping & Returns

Key Features

Beta Ratio 1
200/13
Replaces OEM Part
EPPENSTEINER 21000H10SLB000P, EPPENSTEINER 21000H10XLB000P, FILTREC XD1000G10B, FILTREC XD1000G10BV, HY-PRO HP77HL2510MB, HY-PRO HP77HL2510MV, MAHLE PI73100DN, MAHLE PI73100DNPSVST10, MAIN FILTER MF0066413, MAIN FILTER MF0578606, NATIONAL FILTERS 13111127
ID Top
2.37
Collapse Pressure
3045
Filter Media
MICROGLASS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PEP21000-25-10G-HC-V
Zoro #
G222547212
UPC #
-
Country of Origin
United States

Dimensions

Height
24.76

Details

Beta Ratio 1
200/13
Replaces OEM Part
EPPENSTEINER 21000H10SLB000P, EPPENSTEINER 21000H10XLB000P, FILTREC XD1000G10B, FILTREC XD1000G10BV, HY-PRO HP77HL2510MB, HY-PRO HP77HL2510MV, MAHLE PI73100DN, MAHLE PI73100DNPSVST10, MAIN FILTER MF0066413, MAIN FILTER MF0578606, NATIONAL FILTERS 13111127
ID Top
2.37
Collapse Pressure
3045
Filter Media
MICROGLASS
OD Bottom
3.94
Micron Rating
10
OD Top
3.94

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products