Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR EPPENSTEINER 21000H3XLA000P
- Mfr # PEP21000-25-3G-V
- Zoro # G822531291
product price:Â
$
198.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 21000H3SLA000P, EPPENSTEINER 21000H3XLA000P, FILTREC XD1000G03A, FILTREC XD1000G03AV, HY-PRO HP77NL253MB, HY-PRO HP77NL253MV, INTERNORMEN 01NL10003VG30EP, INTERNORMEN 01NL10003VG30EV, JURA FILTRATION SH75234, MAHLE PI21100DN, MAHLE PI21100DNP
Filter Media
MICROGLASS
Height
24.72
Micron Rating
3
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP21000-25-3G-V
- Zoro #
- G822531291
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 21000H3SLA000P, EPPENSTEINER 21000H3XLA000P, FILTREC XD1000G03A, FILTREC XD1000G03AV, HY-PRO HP77NL253MB, HY-PRO HP77NL253MV, INTERNORMEN 01NL10003VG30EP, INTERNORMEN 01NL10003VG30EV, JURA FILTRATION SH75234, MAHLE PI21100DN, MAHLE PI21100DNP
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- Collapse Pressure
- 305
- Beta Ratio 1
- 200/3
- ID Top
- 2.38
- OD Top
- 3.94
- OD Bottom
- 3.94
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.