Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR EPPENSTEINER 21000P25A000P
- Mfr # PEP21000-25-20P-V
- Zoro # G622528088
product price:Â
$
102.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 21000P25A000P, FILTREC XD1000C25A, FILTREC XD1000C25AV, MAHLE PI15100DN, MAHLE PI15100DNMIC25, MAIN FILTER MF0066407, MAIN FILTER MF0578600, REXROTH 21000M25A000M, REXROTH 21000V25A000V, WIX D56E25CAV
Filter Media
PAPER
Height
24.72
Micron Rating
20
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP21000-25-20P-V
- Zoro #
- G622528088
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 21000P25A000P, FILTREC XD1000C25A, FILTREC XD1000C25AV, MAHLE PI15100DN, MAHLE PI15100DNMIC25, MAIN FILTER MF0066407, MAIN FILTER MF0578600, REXROTH 21000M25A000M, REXROTH 21000V25A000V, WIX D56E25CAV
- Filter Media
- PAPER
- Micron Rating
- 20
- Collapse Pressure
- 305
- OD Bottom
- 3.94
- ID Top
- 2.38
- OD Top
- 3.94
- Beta Ratio 1
- 2/20/2026
Dimensions
- Height
- 24.72
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.