Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR EPPENSTEINER 210G100P
- Mfr # PEP210-1-100SS-V
- Zoro # G922475938
product price:Â
$
54.49
/ea
Key Features
Height
1.3
Micron Rating
100
Replaces OEM Part
EPPENSTEINER 210G100A000P, EPPENSTEINER 210G100P, FILTER-X XH02628, FILTREC DVD210B100B, FILTREC DVD210B100V, HY-PRO HP24NL1100WB, HY-PRO HP24NL1100WV, MAIN FILTER MF0061559, MAIN FILTER MF0576970, REXROTH 210G100A000M, REXROTH 210G100A000V, STAUFF SS002B
Filter Media
304 SS WIRE
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP210-1-100SS-V
- Zoro #
- G922475938
- UPC #
- -
- Country of Origin
- United States
- Micron Rating
- 100
- Replaces OEM Part
- EPPENSTEINER 210G100A000P, EPPENSTEINER 210G100P, FILTER-X XH02628, FILTREC DVD210B100B, FILTREC DVD210B100V, HY-PRO HP24NL1100WB, HY-PRO HP24NL1100WV, MAIN FILTER MF0061559, MAIN FILTER MF0576970, REXROTH 210G100A000M, REXROTH 210G100A000V, STAUFF SS002B
- Filter Media
- 304 SS WIRE
- Collapse Pressure
- 305
- ID Top
- 0.72
- OD Top
- 1.69
- OD Bottom
- 1.69
Dimensions
- Height
- 1.3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.