Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR EPPENSTEINER 210H3LLP
- Mfr # PEP210-1-3G-V
- Zoro # G822522886
product price:Â
$
31.35
/ea
Sold in multiples of 2 for
$62.70
Key Features
Replaces OEM Part
EPPENSTEINER 210H3LLP, EPPENSTEINER 210H3SLA000P, EPPENSTEINER 210H3SLP, EPPENSTEINER 210H3XLA000P, EPPENSTEINER 210K3P, FILTER-X XH02633, FILTRATION GROUP E210DN2003, FILTREC DVD210E03B, FILTREC DVD210E03V, HY-PRO HP24NL13MB, HY-PRO HP24NL13MV, MAHLE 705
Filter Media
MICROGLASS
Height
1.3
Micron Rating
3
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP210-1-3G-V
- Zoro #
- G822522886
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 210H3LLP, EPPENSTEINER 210H3SLA000P, EPPENSTEINER 210H3SLP, EPPENSTEINER 210H3XLA000P, EPPENSTEINER 210K3P, FILTER-X XH02633, FILTRATION GROUP E210DN2003, FILTREC DVD210E03B, FILTREC DVD210E03V, HY-PRO HP24NL13MB, HY-PRO HP24NL13MV, MAHLE 705
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- Collapse Pressure
- 305
- ID Top
- 0.72
- OD Bottom
- 1.69
- Beta Ratio 1
- 200/3
- OD Top
- 1.69
Dimensions
- Height
- 1.3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.