HYDRAULIC FILTER - PRESSURE LINE FOR EPPENSTEINER 210H6SL2P
- Mfr # PEP210-1-5G-HC-V
- Zoro # G322534693
product price:Â
$
52.75
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 210H6LL2P, EPPENSTEINER 210H6SL2P, EPPENSTEINER 210H6SLC000P, EPPENSTEINER 210K62P, FILTREC DVD210F05B, FILTREC DVD210F05V, HY-PRO HP24HL16MB, HY-PRO HP24HL16MV, MAIN FILTER MF0061575, MAIN FILTER MF0061576, REXROTH 210H6SLC000M, REXROTH 210H
Filter Media
MICROGLASS
Height
1.26
Micron Rating
5
OD Top
1.81
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP210-1-5G-HC-V
- Zoro #
- G322534693
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 210H6LL2P, EPPENSTEINER 210H6SL2P, EPPENSTEINER 210H6SLC000P, EPPENSTEINER 210K62P, FILTREC DVD210F05B, FILTREC DVD210F05V, HY-PRO HP24HL16MB, HY-PRO HP24HL16MV, MAIN FILTER MF0061575, MAIN FILTER MF0061576, REXROTH 210H6SLC000M, REXROTH 210H
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- OD Top
- 1.81
- Collapse Pressure
- 3045
- ID Top
- 0.72
- OD Bottom
- 1.81
- Beta Ratio 1
- 200/4.5
Dimensions
- Height
- 1.26
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.