HYDRAULIC FILTER - PRESSURE LINE FOR EPPENSTEINER 2140K62P
- Mfr # PEP2140-6-5G-HC-V
- Zoro # G822539723
product price:Â
$
74.79
/ea
Key Features
Replaces OEM Part
DONALDSON P561395, EPPENSTEINER 2140H6LL2P, EPPENSTEINER 2140H6SL2P, EPPENSTEINER 2140H6SLC000P, EPPENSTEINER 2140H6XLC000P, EPPENSTEINER 2140K62P, FILTREC DVD2140F05B, FILTREC DVD2140F05V, HY-PRO HP57HL66MB, HY-PRO HP57HL66MV, JURA FILTRATION SH67783, MA
Filter Media
MICROGLASS
Height
6.14
Micron Rating
5
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP2140-6-5G-HC-V
- Zoro #
- G822539723
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 6.14
Details
- Replaces OEM Part
- DONALDSON P561395, EPPENSTEINER 2140H6LL2P, EPPENSTEINER 2140H6SL2P, EPPENSTEINER 2140H6SLC000P, EPPENSTEINER 2140H6XLC000P, EPPENSTEINER 2140K62P, FILTREC DVD2140F05B, FILTREC DVD2140F05V, HY-PRO HP57HL66MB, HY-PRO HP57HL66MV, JURA FILTRATION SH67783, MA
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- Collapse Pressure
- 3045
- OD Top
- 3.07
- Beta Ratio 1
- 200/4.5
- OD Bottom
- 3.07
- ID Top
- 1.58
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.