Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR EPPENSTEINER 218K62P
- Mfr # PEP210-2-5G-HC-V
- Zoro # G322547396
product price:Â
$
59.39
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 218H6LL2P, EPPENSTEINER 218H6SL2P, EPPENSTEINER 218H6SLC000P, EPPENSTEINER 218K62P, FILTREC DVD218F05B, FILTREC DVD218F05V, HY-PRO HP24HL26MB, HY-PRO HP24HL26MV, MAIN FILTER MF0061669, MAIN FILTER MF0061670, REXROTH 218H6SLC000M, REXROTH 218H
Filter Media
MICROGLASS
Height
2.05
Micron Rating
5
Beta Ratio 1
200/4.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP210-2-5G-HC-V
- Zoro #
- G322547396
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 218H6LL2P, EPPENSTEINER 218H6SL2P, EPPENSTEINER 218H6SLC000P, EPPENSTEINER 218K62P, FILTREC DVD218F05B, FILTREC DVD218F05V, HY-PRO HP24HL26MB, HY-PRO HP24HL26MV, MAIN FILTER MF0061669, MAIN FILTER MF0061670, REXROTH 218H6SLC000M, REXROTH 218H
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- Beta Ratio 1
- 200/4.5
- OD Bottom
- 1.81
- ID Top
- 0.72
- Collapse Pressure
- 3045
- OD Top
- 1.81
Dimensions
- Height
- 2.05
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.