Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR EPPENSTEINER 2225G10PS
- Mfr # PEP2225-9-10SS-V
- Zoro # G622546563
product price:Â
$
204.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 2225G10A000P, EPPENSTEINER 2225G10P, EPPENSTEINER 2225G10PS, FILTER-X XH02680, FILTREC DVD2225B10B, FILTREC DVD2225B10V, HY-PRO HP57NL910WB, HY-PRO HP57NL910WV, MAIN FILTER MF0061698, MAIN FILTER MF0576980, REXROTH 2225G10A000M, REXROTH 2225G
Filter Media
304 SS WIRE
Height
8.86
Micron Rating
10
Collapse Pressure
435
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP2225-9-10SS-V
- Zoro #
- G622546563
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 2225G10A000P, EPPENSTEINER 2225G10P, EPPENSTEINER 2225G10PS, FILTER-X XH02680, FILTREC DVD2225B10B, FILTREC DVD2225B10V, HY-PRO HP57NL910WB, HY-PRO HP57NL910WV, MAIN FILTER MF0061698, MAIN FILTER MF0576980, REXROTH 2225G10A000M, REXROTH 2225G
- Filter Media
- 304 SS WIRE
- Micron Rating
- 10
- Collapse Pressure
- 435
- ID Top
- 1.59
- OD Bottom
- 2.91
- OD Top
- 2.91
Dimensions
- Height
- 8.86
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.