Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR EPPENSTEINER 2225G25A000P
- Mfr # PEP2225-9-25SS-V
- Zoro # G822477162
product price:Â
$
162.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
DINGBRO CAR0101, DONALDSON P561407, EPPENSTEINER 2225G25A000P, EPPENSTEINER 2225G25P, FILTER-X XH02681, FILTRATION GROUP E2225DN3025, FILTREC DVD2225B25B, FILTREC DVD2225B25V, HYDAC/HYCON 1268261, HY-PRO HP57NL925WB, HY-PRO HP57NL925WV, INTERNORMEN 300495
Filter Media
304 SS WIRE
Height
8.86
Micron Rating
25
OD Bottom
2.91
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP2225-9-25SS-V
- Zoro #
- G822477162
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 8.86
Details
- Replaces OEM Part
- DINGBRO CAR0101, DONALDSON P561407, EPPENSTEINER 2225G25A000P, EPPENSTEINER 2225G25P, FILTER-X XH02681, FILTRATION GROUP E2225DN3025, FILTREC DVD2225B25B, FILTREC DVD2225B25V, HYDAC/HYCON 1268261, HY-PRO HP57NL925WB, HY-PRO HP57NL925WV, INTERNORMEN 300495
- Filter Media
- 304 SS WIRE
- Micron Rating
- 25
- OD Bottom
- 2.91
- Collapse Pressure
- 435
- ID Top
- 1.59
- OD Top
- 2.91
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.