Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR EPPENSTEINER 232G102P
Mfr # PEP210-3-10SS-HC-V
Zoro # G122544724
product price:Â
$
124.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 232G102P, EPPENSTEINER 232G10C000P, FILTREC DVD232W10B, FILTREC DVD232W10V, HY-PRO HP24HL310WB, HY-PRO HP24HL310WV, MAIN FILTER MF0061777, MAIN FILTER MF0061778, REXROTH 232G10C000M, REXROTH 232G10C000V, WIX D88B10WV
Filter Media
304 SS WIRE
Height
3.23
Micron Rating
10
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP210-3-10SS-HC-V
- Zoro #
- G122544724
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 232G102P, EPPENSTEINER 232G10C000P, FILTREC DVD232W10B, FILTREC DVD232W10V, HY-PRO HP24HL310WB, HY-PRO HP24HL310WV, MAIN FILTER MF0061777, MAIN FILTER MF0061778, REXROTH 232G10C000M, REXROTH 232G10C000V, WIX D88B10WV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 10
- Collapse Pressure
- 3045
- OD Top
- 1.81
- OD Bottom
- 1.81
- ID Top
- 0.72