HYDRAULIC FILTER - PRESSURE LINE FOR EPPENSTEINER 2360G100P
- Mfr # PEP2360-11-100SS-V
- Zoro # G822536289
product price:Â
$
128.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 2360G100A000P, EPPENSTEINER 2360G100P, FILTER-X XH02713, FILTRATION GROUP E2360DN3100, FILTREC DVD2360B100B, FILTREC DVD2360B100V, HY-PRO HP57NL11100WB, HY-PRO HP57NL11100WV, INTERNORMEN 300922, INTERNORMEN 032360100G16EP, INTERNORMEN 0323601
Filter Media
304 SS WIRE
Height
10.83
Micron Rating
100
ID Top
1.59
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP2360-11-100SS-V
- Zoro #
- G822536289
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 2360G100A000P, EPPENSTEINER 2360G100P, FILTER-X XH02713, FILTRATION GROUP E2360DN3100, FILTREC DVD2360B100B, FILTREC DVD2360B100V, HY-PRO HP57NL11100WB, HY-PRO HP57NL11100WV, INTERNORMEN 300922, INTERNORMEN 032360100G16EP, INTERNORMEN 0323601
- Filter Media
- 304 SS WIRE
- Micron Rating
- 100
- ID Top
- 1.59
- OD Bottom
- 2.91
- Collapse Pressure
- 435
- OD Top
- 2.91
Dimensions
- Height
- 10.83
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.