HYDRAULIC FILTER - PRESSURE LINE FOR EPPENSTEINER 2360G10C000P
- Mfr # PEP2360-11-10SS-HC-V
- Zoro # G822467712
product price:Â
$
244.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 2360G102P, EPPENSTEINER 2360G10C000P, FILTREC DVD2360W10B, FILTREC DVD2360W10V, MAIN FILTER MF0061821, MAIN FILTER MF0061822, REXROTH 2360G10C000M, REXROTH 2360G10C000V, WIX D89B10WV
Filter Media
304 SS WIRE
Height
11.06
Micron Rating
10
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP2360-11-10SS-HC-V
- Zoro #
- G822467712
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 11.06
Details
- Replaces OEM Part
- EPPENSTEINER 2360G102P, EPPENSTEINER 2360G10C000P, FILTREC DVD2360W10B, FILTREC DVD2360W10V, MAIN FILTER MF0061821, MAIN FILTER MF0061822, REXROTH 2360G10C000M, REXROTH 2360G10C000V, WIX D89B10WV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 10
- Collapse Pressure
- 3045
- ID Top
- 1.58
- OD Top
- 3.07
- OD Bottom
- 3.07
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.