Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR EPPENSTEINER 2360G602P
- Mfr # PEP2360-11-60SS-HC-V
- Zoro # G922484893
product price:Â
$
152.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 2360G602P, EPPENSTEINER 2360G60C000P, FILTREC DVD2360W60B, FILTREC DVD2360W60V, HY-PRO HP57HL1160WB, HY-PRO HP57HL1160WV, MAIN FILTER MF0061829, MAIN FILTER MF0061830, REXROTH 2360G60C000M, REXROTH 2360G60C000V, WIX D89B60WV
Height
11.06
Micron Rating
60
ID Top
1.58
OD Top
3.07
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP2360-11-60SS-HC-V
- Zoro #
- G922484893
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 2360G602P, EPPENSTEINER 2360G60C000P, FILTREC DVD2360W60B, FILTREC DVD2360W60V, HY-PRO HP57HL1160WB, HY-PRO HP57HL1160WV, MAIN FILTER MF0061829, MAIN FILTER MF0061830, REXROTH 2360G60C000M, REXROTH 2360G60C000V, WIX D89B60WV
- Micron Rating
- 60
- ID Top
- 1.58
- OD Top
- 3.07
- Collapse Pressure
- 3045
- Filter Media
- 304 SS WIRE
- OD Bottom
- 3.07
Dimensions
- Height
- 11.06
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.