HYDRAULIC FILTER - PRESSURE LINE FOR EPPENSTEINER 2460G10P
- Mfr # PEP2460-15-10SS-V
- Zoro # G122545530
product price:Â
$
272.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 2460G10A000P, EPPENSTEINER 2460G10P, FILTER-X XH02731, FILTREC DVD2460B10B, FILTREC DVD2460B10V, HY-PRO HP57NL1510WB, HY-PRO HP57NL1510WV, MAIN FILTER MF0061836, MAIN FILTER MF0576992, REXROTH 2460G10A000M, REXROTH 2460G10A000V, STAUFF SS125B
Filter Media
304 SS WIRE
Height
14.8
Micron Rating
10
OD Top
2.91
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP2460-15-10SS-V
- Zoro #
- G122545530
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 2460G10A000P, EPPENSTEINER 2460G10P, FILTER-X XH02731, FILTREC DVD2460B10B, FILTREC DVD2460B10V, HY-PRO HP57NL1510WB, HY-PRO HP57NL1510WV, MAIN FILTER MF0061836, MAIN FILTER MF0576992, REXROTH 2460G10A000M, REXROTH 2460G10A000V, STAUFF SS125B
- Filter Media
- 304 SS WIRE
- Micron Rating
- 10
- OD Top
- 2.91
- Collapse Pressure
- 435
- OD Bottom
- 2.91
- ID Top
- 1.59
Dimensions
- Height
- 14.8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.