HYDRAULIC FILTER - PRESSURE LINE FOR EPPENSTEINER 2460H20SLP
- Mfr # PEP2460-15-20G-V
- Zoro # G822483965
product price:Â
$
80.39
/ea
Key Features
Replaces OEM Part
DINGBRO DDD0636, DONALDSON P561450, EPPENSTEINER 2460H20LLP, EPPENSTEINER 2460H20SLA000P, EPPENSTEINER 2460H20SLP, EPPENSTEINER 2460H20XLA000P, EPPENSTEINER 2460K25P, FILTER-X XH02738, FILTRATION GROUP E2460DN2025, FILTREC DVD2460E20B, FILTREC DVD2460E20V
Filter Media
MICROGLASS
Height
14.8
Micron Rating
20
OD Top
2.91
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP2460-15-20G-V
- Zoro #
- G822483965
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DINGBRO DDD0636, DONALDSON P561450, EPPENSTEINER 2460H20LLP, EPPENSTEINER 2460H20SLA000P, EPPENSTEINER 2460H20SLP, EPPENSTEINER 2460H20XLA000P, EPPENSTEINER 2460K25P, FILTER-X XH02738, FILTRATION GROUP E2460DN2025, FILTREC DVD2460E20B, FILTREC DVD2460E20V
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- OD Top
- 2.91
- ID Top
- 1.59
- OD Bottom
- 2.91
- Collapse Pressure
- 435
- Beta Ratio 1
- 200/20
Dimensions
- Height
- 14.8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.