Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR EPPENSTEINER 2460H6SLP
- Mfr # PEP2460-15-5G-V
- Zoro # G822546981
product price:Â
$
83.15
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 2460H6LLP, EPPENSTEINER 2460H6SLA000P, EPPENSTEINER 2460H6SLP, EPPENSTEINER 2460H6XLA000P, EPPENSTEINER 2460K6P, FILTER-X XH02736, FILTREC DVD2460E05B, FILTREC DVD2460E05V, HY-PRO HP57NL156MB, HY-PRO HP57NL156MV, INTERNORMEN 306350, INTERNORM
Filter Media
MICROGLASS
Height
14.8
Micron Rating
5
Beta Ratio 1
200/4.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP2460-15-5G-V
- Zoro #
- G822546981
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 14.8
Details
- Replaces OEM Part
- EPPENSTEINER 2460H6LLP, EPPENSTEINER 2460H6SLA000P, EPPENSTEINER 2460H6SLP, EPPENSTEINER 2460H6XLA000P, EPPENSTEINER 2460K6P, FILTER-X XH02736, FILTREC DVD2460E05B, FILTREC DVD2460E05V, HY-PRO HP57NL156MB, HY-PRO HP57NL156MV, INTERNORMEN 306350, INTERNORM
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- Beta Ratio 1
- 200/4.5
- Collapse Pressure
- 435
- OD Top
- 2.91
- ID Top
- 1.59
- OD Bottom
- 2.91