HYDRAULIC FILTER - PRESSURE LINE FOR EPPENSTEINER 2460K10P
- Mfr # PEP2460-15-10G-V
- Zoro # G822500310
product price:Â
$
80.39
/ea
Key Features
Replaces OEM Part
DONALDSON P562158, EPPENSTEINER 2460H10LLP, EPPENSTEINER 2460H10SLA000P, EPPENSTEINER 2460H10SLP, EPPENSTEINER 2460H10XLA000P, EPPENSTEINER 2460K10P, FILTER-X XH02737, FILTRATION GROUP E2460DN2010, FILTREC DVD2460E10B, FILTREC DVD2460E10V, HY-PRO HP57NL15
Filter Media
MICROGLASS
Height
14.8
Micron Rating
10
OD Top
2.91
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP2460-15-10G-V
- Zoro #
- G822500310
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DONALDSON P562158, EPPENSTEINER 2460H10LLP, EPPENSTEINER 2460H10SLA000P, EPPENSTEINER 2460H10SLP, EPPENSTEINER 2460H10XLA000P, EPPENSTEINER 2460K10P, FILTER-X XH02737, FILTRATION GROUP E2460DN2010, FILTREC DVD2460E10B, FILTREC DVD2460E10V, HY-PRO HP57NL15
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- OD Top
- 2.91
- ID Top
- 1.59
- Beta Ratio 1
- 200/13
- Collapse Pressure
- 435
- OD Bottom
- 2.91
Dimensions
- Height
- 14.8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.