HYDRAULIC FILTER - PRESSURE LINE FOR EPPENSTEINER 2560G10C000P
- Mfr # PEP2560-9-10SS-HC-V
- Zoro # G622530357
product price:Â
$
422.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 2560G102P, EPPENSTEINER 2560G10C000P, FILTREC DVD2560W10B, FILTREC DVD2560W10V, MAIN FILTER MF0061909, MAIN FILTER MF0061910, REXROTH 2560G10C000M, REXROTH 2560G10C000V, WIX D91B10WV
Filter Media
304 SS WIRE
Height
8.9
Micron Rating
10
ID Top
2.37
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP2560-9-10SS-HC-V
- Zoro #
- G622530357
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 2560G102P, EPPENSTEINER 2560G10C000P, FILTREC DVD2560W10B, FILTREC DVD2560W10V, MAIN FILTER MF0061909, MAIN FILTER MF0061910, REXROTH 2560G10C000M, REXROTH 2560G10C000V, WIX D91B10WV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 10
- ID Top
- 2.37
- OD Top
- 3.94
- OD Bottom
- 3.94
- Collapse Pressure
- 3045
Dimensions
- Height
- 8.9
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.