HYDRAULIC FILTER - PRESSURE LINE FOR EPPENSTEINER 2560H3SLC000P
- Mfr # PEP2560-9-3G-HC-V
- Zoro # G622516351
product price:Â
$
154.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 2560H3LL2P, EPPENSTEINER 2560H3SL2P, EPPENSTEINER 2560H3SLC000P, EPPENSTEINER 2560H3XLC000P, EPPENSTEINER 2560K32P, FILTER-X XH02756, FILTREC DVD2560F03B, FILTREC DVD2560F03V, HY-PRO HP96HL93MB, HY-PRO HP96HL93MV, MAIN FILTER MF0061893, MAIN
Filter Media
MICROGLASS
Height
8.9
Micron Rating
3
OD Top
3.94
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP2560-9-3G-HC-V
- Zoro #
- G622516351
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 8.9
Details
- Replaces OEM Part
- EPPENSTEINER 2560H3LL2P, EPPENSTEINER 2560H3SL2P, EPPENSTEINER 2560H3SLC000P, EPPENSTEINER 2560H3XLC000P, EPPENSTEINER 2560K32P, FILTER-X XH02756, FILTREC DVD2560F03B, FILTREC DVD2560F03V, HY-PRO HP96HL93MB, HY-PRO HP96HL93MV, MAIN FILTER MF0061893, MAIN
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- OD Top
- 3.94
- ID Top
- 2.37
- Beta Ratio 1
- 200/3
- OD Bottom
- 3.94
- Collapse Pressure
- 3045
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.