HYDRAULIC FILTER - PRESSURE LINE FOR EPPENSTEINER 2560P25A000P
- Mfr # PEP2560-9-20P-V
- Zoro # G322524601
product price:Â
$
56.69
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 2560P25A000P, EPPENSTEINER 2560P25P, FILTER-X XH02761, FILTREC DVD2560K20B, FILTREC DVD2560K20V, MAIN FILTER MF0061905, MAIN FILTER MF0061906, REXROTH 2560P25A000M, REXROTH 2560P25A000V, STAUFF SS160K20B, STAUFF SS160K20B2, STAUFF SS160K20V,
Filter Media
PAPER
Height
8.94
Micron Rating
20
OD Top
3.94
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP2560-9-20P-V
- Zoro #
- G322524601
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 2560P25A000P, EPPENSTEINER 2560P25P, FILTER-X XH02761, FILTREC DVD2560K20B, FILTREC DVD2560K20V, MAIN FILTER MF0061905, MAIN FILTER MF0061906, REXROTH 2560P25A000M, REXROTH 2560P25A000V, STAUFF SS160K20B, STAUFF SS160K20B2, STAUFF SS160K20V,
- Filter Media
- PAPER
- Micron Rating
- 20
- OD Top
- 3.94
- OD Bottom
- 3.94
- Beta Ratio 1
- 2/20/2026
- Collapse Pressure
- 305
- ID Top
- 2.37
Dimensions
- Height
- 8.94
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.