Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR EPPENSTEINER 290G60P
- Mfr # PEP290-6-60SS-V
- Zoro # G822511576
product price:Â
$
58.75
/ea
Key Features
Replaces OEM Part
DONALDSON P561479, EPPENSTEINER 290G60A000P, EPPENSTEINER 290G60P, FILTER-X XH02802, FILTRATION GROUP E290DN3060, FILTRATION GROUP E290DN3060FPM, FILTREC DVD290B60B, FILTREC DVD290B60V, HY-PRO HP72NL660WB, HY-PRO HP72NL660WV, INTERNORMEN 300485, INTERNORM
Filter Media
304 SS WIRE
Height
5.87
Micron Rating
60
OD Bottom
1.98
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP290-6-60SS-V
- Zoro #
- G822511576
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 5.87
Details
- Replaces OEM Part
- DONALDSON P561479, EPPENSTEINER 290G60A000P, EPPENSTEINER 290G60P, FILTER-X XH02802, FILTRATION GROUP E290DN3060, FILTRATION GROUP E290DN3060FPM, FILTREC DVD290B60B, FILTREC DVD290B60V, HY-PRO HP72NL660WB, HY-PRO HP72NL660WV, INTERNORMEN 300485, INTERNORM
- Filter Media
- 304 SS WIRE
- Micron Rating
- 60
- OD Bottom
- 1.98
- Collapse Pressure
- 435
- ID Top
- 0.95
- OD Top
- 1.98
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.