Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR EPPENSTEINER 290H6XLC000P
Mfr # PEP290-6-5G-HC-V
Zoro # G822529946
product price:Â
$
69.99
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 290H6LL2P, EPPENSTEINER 290H6SL2P, EPPENSTEINER 290H6SLC000P, EPPENSTEINER 290H6XLC000P, EPPENSTEINER 290K62P, FILTREC DVD290F05B, FILTREC DVD290F05V, HY-PRO HP72HL66MB, HY-PRO HP72HL66MV, MAIN FILTER MF0062045, MAIN FILTER MF0062046, REXROTH
Filter Media
MICROGLASS
Height
5.94
Micron Rating
5
Beta Ratio 1
200/4.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP290-6-5G-HC-V
- Zoro #
- G822529946
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 5.94
Details
- Replaces OEM Part
- EPPENSTEINER 290H6LL2P, EPPENSTEINER 290H6SL2P, EPPENSTEINER 290H6SLC000P, EPPENSTEINER 290H6XLC000P, EPPENSTEINER 290K62P, FILTREC DVD290F05B, FILTREC DVD290F05V, HY-PRO HP72HL66MB, HY-PRO HP72HL66MV, MAIN FILTER MF0062045, MAIN FILTER MF0062046, REXROTH
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- Beta Ratio 1
- 200/4.5
- OD Top
- 2.13
- Collapse Pressure
- 3045
- OD Bottom
- 2.13
- ID Top
- 0.95