HYDRAULIC FILTER - PRESSURE LINE FOR EPPENSTEINER 290P102P
- Mfr # PEP290-6-10P-HC-V
- Zoro # G022525328
product price:Â
$
73.99
/ea
Key Features
Replaces OEM Part
DINGBRO DDD0865, EPPENSTEINER 290P102P, EPPENSTEINER 290P10C000P, FILTREC WP551, MAIN FILTER MF0066245, REXROTH 290P10C000M, REXROTH 290P10C000V, WIX W02AP551
Filter Media
PAPER
Height
5.94
Micron Rating
10
OD Top
2.13
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP290-6-10P-HC-V
- Zoro #
- G022525328
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DINGBRO DDD0865, EPPENSTEINER 290P102P, EPPENSTEINER 290P10C000P, FILTREC WP551, MAIN FILTER MF0066245, REXROTH 290P10C000M, REXROTH 290P10C000V, WIX W02AP551
- Filter Media
- PAPER
- Micron Rating
- 10
- OD Top
- 2.13
- Collapse Pressure
- 3045
- OD Bottom
- 2.13
- Beta Ratio 1
- 2/10/2026
- ID Top
- 0.95
Dimensions
- Height
- 5.94
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.