Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR EPPENSTEINER 9140P5A000P
Mfr # PFC60-8-5P-V
Zoro # G022488005
product price:Â
$
26.45
/ea
Sold in multiples of 2 for $52.90
Key Features
Replaces OEM Part
EPPENSTEINER 9140P5A000P, FILTREC DHD140D05B, FILTREC DHD140D05V, HYDAC/HYCON 0140D005P, HYDAC/HYCON 0140D005PV, MAIN FILTER MF0306539, MAIN FILTER MF0576171, REXROTH 9140P5A000M, REXROTH 9140P5A000V, STAUFF SE035D05B, STAUFF SE035D05B2, STAUFF SE035D05V,
Filter Media
PAPER
Height
7.76
Micron Rating
5
Collapse Pressure
435
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PFC60-8-5P-V
- Zoro #
- G022488005
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 7.76
Details
- Replaces OEM Part
- EPPENSTEINER 9140P5A000P, FILTREC DHD140D05B, FILTREC DHD140D05V, HYDAC/HYCON 0140D005P, HYDAC/HYCON 0140D005PV, MAIN FILTER MF0306539, MAIN FILTER MF0576171, REXROTH 9140P5A000M, REXROTH 9140P5A000V, STAUFF SE035D05B, STAUFF SE035D05B2, STAUFF SE035D05V,
- Filter Media
- PAPER
- Micron Rating
- 5
- Collapse Pressure
- 435
- Beta Ratio 1
- 2/5/2026
- ID Top
- 0.87
- OD Bottom
- 1.75
- OD Top
- 1.75